X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP281020WB "Academy" 1 Bulb Wall Sconce

Item: PP281020WB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 5-3/8"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 35 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Seedy, Clear on Chrome Model, Amber for Bronze
Shade Material Glass
Suitable Installation Damp
Voltage 120V