X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP297915 "Devon" 3 Bulb Bathroom Light

Item: PP297915
Finish: Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 8"
Width 20-3/4"
Extension From Wall 6"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V