X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP297109 "Devon" 2 Bulb Bathroom Light

Item: PP297109
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 12-1/2"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V