Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP297009 "Devon" 1 Bulb Wall Sconce

Item: PP297009
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8"
Width 4-3/4"
Extension From Wall 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V