Progress PP921628 "Alpha-Trak" Complete Track Lighting Track Kit
| Item: | PP921628 |
| Finish: | Bright White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $94.14
Details and Dimensions
| Height | 8-3/4" |
| Width | 48" |
| Number of Bulbs | 3 |
| Bulb Type | PAR 30 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 7 lbs |
| Features | • Quarter-Turn Locking Action • Polarity Oriented |
| Includes | 3 Track Heads, 4' Track, Canopy, Dead End, Feed and Mounting Hardware |
| Energy Star | No |


