Progress PP920828 "Alpha-Trak" Track Lighting Track Head
| Item: | PP920828 |
| Finish: | Bright White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $36.00 (Pricing is for Bright White)
Details and Dimensions
| Height | 7" |
| Width | 4-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | PAR 20 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 1 lb |
| Features | • Quarter-Turn Locking Action • Polarity Oriented |
| Additional Information | 358 Degree Horizontal Rotation |
| Energy Star | No |
| Fits These Models | Alpha P900 Track Series |


