Progress PP614909 "Directionals" Flush Mount Ceiling Light
| Item: | PP614909 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $75.69 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 6-1/2" |
| Width | 8-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 100 W |
| Suitable Installation | Damp |
| Weight | 3 lbs |
| Product Specifications |


