Progress PP910631 "Alpha-Trak" Track / Rail
| Item: | PP910631 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $130.05 (Pricing is for Black)
Details and Dimensions
| Height | 0-7/8" |
| Width | 1-1/8" |
| Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Aluminum |
| Features | • Polarity Notch For Rows and Fitters |
| Includes | One Dead End |
| Type Of Circuit | Single |
| Rail Type | Flex Track |


