Progress PP878009 "Illuma-Flex" Transformer or Power Feed
| Item: | PP878009 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $71.01 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 3-3/8" |
| Width | 5-7/8" |
| Features | • Quick Connect Monopoint For Single Fixture Mounting |
| Transformer Wattage | 50 Watts |
| Transformer Type | Electronic |
| Transformer Input Voltage | 120 |
| Transformer Output Voltage | 12 |


