X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP875730 "Accessory" Chain

Item: PP875730
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 120"
Construction Solid Metal
Additional Information Maximum Fixture Weight 50lbs
Gauge 9
Weight 4 lbs