X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP875710 "Accessory" Chain

Item: PP875710
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $42.15

Price: $25.29 (Pricing is for Polished Brass)



Details and Dimensions

Length 120"
Construction Solid Metal
Additional Information Maximum Fixture Weight 50lbs
Gauge 9
Weight 4 lbs