X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP875743 "Accessory" Chain

Item: PP875743
Finish: Colonial Silver
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 120"
Construction Solid Metal
Additional Information Maximum Fixture Weight 50lbs
Gauge 9
Weight 4 lbs