X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP875733 "Accessory" Chain

Item: PP875733
Finish: Cobblestone
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $193.95

Price: $38.79 (Pricing is for Cobblestone)



Details and Dimensions

Length 120"
Construction Solid Metal
Additional Information Maximum Fixture Weight 50lbs
Gauge 9
Weight 4 lbs