X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP875709 "Accessory" Chain

Item: PP875709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $74.10

Price: $44.46 (Pricing is for Brushed Nickel)



Details and Dimensions

Length 120"
Construction Solid Metal
Additional Information Maximum Fixture Weight 50lbs
Gauge 9
Weight 4 lbs