X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP874831 "Surface Mount Adapter" Post / Base

Item: PP874831
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $177.45

Price: $106.47



Details and Dimensions

Height 5"
Width 8"