Progress PP874020 "Hide-A-Lite III" Transformer / Accessory
| Item: | PP874020 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $37.17 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 0-7/8" |
| Width | 3-1/4" |
| Length | 3-1/2" |
| Weight | 1 lb |
| Features | • Junction Box |


