X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP872828 "Alpha-Trak" Track Connector and Adaptor

Item: PP872828
Finish: Bright White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-7/8"
Width 1-1/4"
Weight 1 lb
Features Supports Maximum Pendant Weight Of 11 Pounds