Progress PP872831 "Alpha-Trak" Track Connector and Adaptor
| Item: | PP872831 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $21.60 (Pricing is for Black)
Details and Dimensions
| Height | 3-7/8" |
| Width | 1-1/4" |
| Weight | 1 lb |
| Features | • Supports Maximum Pendant Weight Of 11 Pounds |


