Progress PP872630 Post / Base
| Item: | PP872630 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $37.35 (Pricing is for White)
Details and Dimensions
| Height | 3-1/4" |
| Width | 7" |
| Features | • Pedestal / Pier Mount |
| Additional Information | Cast Aluminum Mount For Mounting Post Lanterns On Pedestals Or Walls |
| Product Specifications |


