X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP872646 Post / Base

Item: PP872646
Finish: Weathered Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $77.70

Price: $46.62 (Pricing is for Weathered Bronze)



Details and Dimensions

Height 3-1/4"
Width 7"
Weight 8 lbs
Features Pedestal / Pier Mount
Additional Information Cast Aluminum Mount For Mounting Post Lanterns On Pedestals Or Walls