Progress PP872633 Post / Base
| Item: | PP872633 |
| Finish: | Cobblestone |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 3-1/4" |
| Width | 7" |
| Features | • Pedestal / Pier Mount |
| Additional Information | Cast Aluminum Mount For Mounting Post Lanterns On Pedestals Or Walls |
| Product Specifications |


