X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP872620 Post / Base

Item: PP872620
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $76.35

Price: $45.81 (Pricing is for Antique Bronze)




Details and Dimensions

Height 3-1/4"
Width 7"
Weight 8 lbs
Features Pedestal / Pier Mount
Additional Information Cast Aluminum Mount For Mounting Post Lanterns On Pedestals Or Walls