Progress PP871230 "Cylinder" Transformers & Accessory
| Item: | PP871230 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $10.89 (Pricing is for White)
Details and Dimensions
| Height | 4" |
| Width | 5" |
| Weight | 1 lb |


