X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP871231 "Cylinder" Transformers & Accessory

Item: PP871231
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $20.55

Price: $12.33 (Pricing is for Black)




Details and Dimensions

Height 4"
Width 5"
Weight 1 lb