X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP870709 "Illuma-Flex" Transformer or Power Feed

Item: PP870709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $83.85

Price: $50.31 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 3"
Width 1"
Features Wall Mount Stems Adjustable From 8'' To 12''
Includes Stem, Cable, And Canopy
Rail Type Flex Track