Progress PP863201 Shade
| Item: | PP863201 |
| Finish: | Crome Brussels |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $12.51
Details and Dimensions
| Features | • For Use With Any Candle-Style Chandeliers |
| Height | 5" |
| Length | 3" |
| Shade | Crème Fabric |
| Shade Material | Fabric |
| Width | 5" |


