Progress PP860830 "Undercabinet" Transformer / Accessory
| Item: | PP860830 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $16.92
Details and Dimensions
| Height | 1" |
| Width | 1-1/4" |
| Extension From Wall | 1" |
| Weight | 1 lb |
| Features | • Grounded Convenience Outlet |
| To Be Used With | Models With G.C.O Knock-Out |


