Progress PP860301 "Undercabinet" Transformer / Accessory
| Item: | PP860301 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $5.04
Details and Dimensions
| Height | 1-1/4" |
| Width | 0-5/8" |
| Extension From Wall | 0-7/8" |
| Weight | 1 lb |
| Features | • Rocker Switch For Use With Switch Knock-Out |


