Progress PP859231 "Manual Transformer" Transformers & Accessory

Item: PP859231
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $360.00



Details and Dimensions

Height 12"
Width 4"
Max. Wattage Per Bulb 600 W