Progress PP859131 "Manual Transformer" Transformers & Accessory

Item: PP859131
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $225.00



Details and Dimensions

Height 10"
Width 4"
Max. Wattage Per Bulb 300 W