Progress PP859031 "Manual Transformer" Transformers & Accessory
| Item: | PP859031 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $176.40
Details and Dimensions
| Height | 8-3/4" |
| Width | 3-1/2" |
| Max. Wattage Per Bulb | 150 W |
| Product Specifications |


