X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP852101 "Plug-In Transformer" Transformers & Accessory

Item: PP852101
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,207.65

Price: $724.59



Details and Dimensions

Height 19"
Width 6-5/8"
Diameter 5-7/8"
Construction Stainless Steel
Features Thermal Protection
Includes 12 Gauge Cord
Cord Length 36
Maximum Wattage Per Circuit 300Watts
Transformer Output Voltage 12V, 13V, or 15V
Wattage 900 Watts