Progress PP852001 "Plug-In Compatible Transformer" Transformers & Accessory
| Item: | PP852001 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $495.00
Details and Dimensions
| Height | 17" |
| Width | 6-5/8" |
| Max. Wattage Per Bulb | 600 W |
| Product Specifications |


