X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP737530STRWB "Hard-Nox" Outdoor Ceiling Mounted Light

Item: PP737530STRWB
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-1/4"
Width 9"
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 14 W
Shade White Acrylic Diffuser
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 12V
ADA Compliant Yes
Weight 3 lbs
Features Can Be Ceiling Or Wall Mounted