X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP733830EB "Polycarbonate Lanterns" Outdoor Entrance Wall Light

Item: PP733830EB
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Height 10-3/5"
Width 6-3/4"
Number of Bulbs 2
Bulb Type CFL
Lamp Type Quad
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type White Acrylic
Voltage 120V
Weight 2 lbs