Progress PP733730EB "Polycarbonate Lanterns" Outdoor Entrance Wall Light
| Item: | PP733730EB |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $116.46
Details and Dimensions
| Height | 5-1/10" |
| Width | 11" |
| Number of Bulbs | 2 |
| Bulb Type | Quad |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | White Acrylic |
| Voltage | 120V |
| Weight | 3 lbs |


