Progress PP732510EBWB "Eclipse" Flush Mount Ceiling Light
| Item: | PP732510EBWB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $206.46 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 5-1/2" |
| Width | 19-3/8" |
| Number of Bulbs | 3 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Weight | 7 lbs |


