Progress PP732410EBWB "Eclipse" Flush Mount Ceiling Light
| Item: | PP732410EBWB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.05 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 4-5/8" |
| Width | 15-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Weight | 5 lbs |


