X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP731209EBWB "Melon" Flush Mount Ceiling Light

Item: PP731209EBWB
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 11-3/4"
Diameter 11-3/4"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type White
Shade Material Glass
Eco-Friendly Energy Star
Weight 4 lbs