X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP728560EB "Modular Fluorescent" Flush Mount Ceiling Light

Item: PP728560EB
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $351.00

Price: $210.60



Details and Dimensions

Height 5"
Width 30-3/4"
Diameter 30-3/4"
Length 27-1/4"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 64 W
Glass Type White Acrylic
Shade Material Glass
Weight 24 lbs
Lamp Type T8