Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP727960EB "Modular Fluorescent" Flush Mount Ceiling Light

Item: PP727960EB
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Height 4-5/8"
Width 52"
Diameter 52"
Length 12"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type T8
Bulb(s) Included No
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 64 W
Glass Type White Acrylic
Shade Material Glass
Weight 15 lbs