Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP727860EB "Modular Fluorescent" Flush Mount Ceiling Light

Item: PP727860EB
Finish: White
Online Availability: Please call for availability.

Details and Dimensions

Height 4-5/8"
Width 18"
Diameter 18"
Extension From Wall 28"
Number of Bulbs 4
Bulb Type Fluorescent
Lamp Type T8
Max. Wattage Per Bulb 17 W
Glass Type White Acrylic
Shade Material Glass
Weight 14 lbs
Energy Star Yes