X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP726730EB "Modular Fluorescent" Flush Mount Ceiling Light

Item: PP726730EB
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-1/8"
Width 3"
Diameter 3"
Length 48"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type T8
Max. Wattage Per Bulb 32 W
Eco-Friendly Energy Star
Weight 4 lbs