X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP726630EB "Modular Fluorescent" Flush Mount Ceiling Light

Item: PP726630EB
Finish: White
Online Availability: Available for immediate shipment

List Price: $59.85

Price: $35.91



Details and Dimensions

Height 3-1/8"
Width 24"
Diameter 24"
Length 3"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type T8
Bulb(s) Included No
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 34 W
Eco-Friendly Energy Star
Weight 1 lb