X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP726330EB "Modular Fluorescent" Flush Mount Ceiling Light

Item: PP726330EB
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-1/2"
Width 12-1/2"
Length 49"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type F32T8
Max. Wattage Per Bulb 32 W
Glass Type White Acrylic
Weight 18 lbs
Energy Star Yes