X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP722909EB "Linear" 2 Bulb Bathroom Light

Item: PP722909EB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Extension From Wall 49-1/4"
Number of Bulbs 2
Lamp Type F32T8
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 64 W
Mounting Options Up/Down Light
Voltage 120V
Weight 9 lbs
Energy Star Yes