X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP721530EB "Modular Fluorescent" Flush Mount Ceiling Light

Item: PP721530EB
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-3/4"
Width 18"
Diameter 18"
Length 50-1/2"
Number of Bulbs 4
Bulb Type Fluorescent
Lamp Type F32T8
Bulb(s) Included No
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 128 W
Glass Type White Acrylic
Shade Material Glass
Eco-Friendly Energy Star
Weight 17 lbs