Progress PP721042 "Savannah" 1 Bulb Wall Sconce
| Item: | PP721042 |
| Finish: | Seabrook |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.16 (Pricing is for Seabrook)
Details and Dimensions
| Height | 7" |
| Width | 13" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 13'' x 7'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Antique Alabaster |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 9 lbs |
| Product Specifications |


