X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP721086 "Savannah" 1 Bulb Wall Sconce

Item: PP721086
Finish: Burnished Chestnut
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $114.00

Price: $73.89 (Pricing is for Burnished Chestnut)



Details and Dimensions

Height 7"
Width 13"
Extension From Wall 6-1/2"
Backplate Dimension 13'' x 7''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Antique Alabaster
Shade Material Glass
Voltage 120V
Weight 9 lbs