X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP720986 "Savannah" 1 Bulb Wall Sconce

Item: PP720986
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 7"
Width 13"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Antique Alabaster
Eco-Friendly Energy Efficient
Energy Star
Voltage 120V
Lamp Type G24q-2